Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 150
Mfr # 5VX1500
Zoro # G509717697
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 150 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 150 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.39 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- BRENNAN INDUSTRIES 06MP-06FP Straight Expander, 2PK (5405-06-06)
- GOODMAN 10584313S 230V 1/4 Hp Condenser (10584313S)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- PIX Belt, XPA Cogged, 13 x 1140mm LP (XPA1140)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- PIX V-Belt, 5/8 X 113 (5V1130)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 37" (A37)
- Pix Power Transmission Belts