Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 140
Mfr # 5VX1400
Zoro # G409717766
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 140 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 140 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.29 |
Description
V-Belt, Cogged 5/8 X 140
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 5X3/4"" (500A7)
- ALLIED WITAN ATOMUFFLER SIZE 5 1/2IN NPT PNEUMATIC MUFFLERS AND SILENCER (M05)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50BS18H X 1 1/8)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, B/5L, 21/32 x 580 in. OC (B577)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- Pix V-Belts