Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 112
Mfr # 5VX1120
Zoro # G009717074
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 112 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 112 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.03 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 112
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007900A)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (119432-13)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PIX V-Belt, 1/4 X 29 (2L290)
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- Pix Power Transmission Belts