Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 106
Mfr # 5VX1060
Zoro # G909717235
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 106 in
- Material EPDM
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 106 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.98 |
Description
V-Belt, Cogged 5/8 X 106
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Incoming Pressure - Air Treatment: 250 psi (B18-04-FL00B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41150/0)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX V-Belt, Cogged 5/8 X 35 (5VX350)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- Pix V-Belts