Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 67
Mfr # 3VX670
Zoro # G109714362
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 67 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 67 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.21 |
Description
V-Belt, Cogged 3/8 X 67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- PIX Belt, 8V, 1 x 200 in. OC, 4 Band (4H8V2000)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX Belt, B Kevlar, 5/8 x 98 in. OC (B95K)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX PIX, B109, V-Belt 5/8 X 112 (B109)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 75 in L Outside, Fabric/EPDM (B72R)
- Pix Power Transmission Belts