Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 58
Mfr # 3VX580
Zoro # G509714245
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 58 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 58 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.19 |
Description
V-Belt, Cogged 3/8 X 58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 X 1-11/16 KWY 1/4 X 1/8)
- DIXON Wilkerson Jumbo Filter Auto, Clear, 3/4" (F30-06A)
- SMC Booster Regulator, 1/2 In. NPT (VBA40A-N04GN-Z)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- DAYTON C42 V-Belt, 46" Outside Length, 7/8" Top Width, 1 Ribs (3GWL4)
- Pix V-Belts