Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 54
Mfr # 3VX540
Zoro # G309714230
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 54 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 54 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.17 |
Description
V-Belt, Cogged 3/8 X 54
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40-100Z)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel (IR-242816)
- TOMPKINS Hydraulic Fitting-Steel04FORFSX-04MP (FF6505-04-04)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Belt, A/4L, 1/2 x 126 in. OC (A124)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- Pix Power Transmission Belts