Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 53
Mfr # 3VX530
Zoro # G709713888
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 53 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 53 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.17 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6213VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6213VV C3)
- FESTO Encoder Cable NEBM-M12G8-E-7.5-N-R3G8 (NEBM-M12G8-E-7.5-N-R3G8)
- ALEMITE Drive Fitting Straight 35/64 X 1/4 DRILL (1743-B)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B55)
- Pix V-Belts