Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 47
Mfr # 3VX470
Zoro # G809713368
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 47 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 47 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.15 |
Description
V-Belt, Cogged 3/8 X 47
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 160XL037, Standard Timing Belt, XL, 3/8 X 16, T80, Trapezoidal (160XL037)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- CLIMAX METAL PRODUCTS 3.937" X 5.709" Locking Assembly Series C415 (C415E-393)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- PIX Belt, SPB, 17 x 3750mm LP (SPB3750)
- PIX Belt, SPC, 22 x 9000mm LP (SPC9000)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1500)
- Pix Power Transmission Belts