Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 43
Mfr # 3VX430
Zoro # G409713430
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 43 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 43 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.14 |
Description
V-Belt, Cogged 3/8 X 43
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6001 2RS, Single Row Ball Bearings (6001 2RS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 6 Gpm, 5000 PSI, 1/4’’ NPT Ports, 452204 (452204)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (868101)
- PIX V-Belt, Variable Speed 1-3/16 X 24 (1922V240)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX Belt, CX Cogged, 7/8 x 110 in. OC (CX106)
- PIX Belt, B Kevlar, 5/8 x 47 in. OC (B44K)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- Pix V-Belts