Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 36.5
Mfr # 3VX365
Zoro # G109713631
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 36.5 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 36.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.12 |
Description
V-Belt, Cogged 3/8 X 36.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Tie-rod Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.25 Rod (211430)
- GATES Hydraulic Coupling-Megacrimp, G25170-1210 (G25170-1210)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX V-Belt, 5/8 X 190 (5V1900)
- D&D 62" Outside Length, 2/3" Top Width, 1 Ribs (BX59)
- Pix V-Belts