Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 35.5
Mfr # 3VX355
Zoro # G109713747
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 35.5 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 35.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.11 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 35.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- GAST Stock 40/Skid 2Am-Ncc-16 Air Motor (2AM-NCC-16)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- PIX Belt, B/5L, 21/32 x 51 in. OC (B48/5L510)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- Pix Power Transmission Belts