Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 33.5
Mfr # 3VX335
Zoro # G309712991
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 33.5 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 33.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.11 |
Description
V-Belt, Cogged 3/8 X 33.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat, 16mm (ZP16US)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- CONTINENTAL CONTITECH 3/5V1120 Banded V-Belt, 112" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V1120)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- Pix V-Belts