Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 30
Mfr # 3VX300
Zoro # G409712921
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 30 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 30 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.1 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- PIX Vbelt 1/2X85 Xdv (A83K)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- CONTINENTAL CONTITECH 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- Pix V-Belts