Shop All V-Belts
Pix
V-Belt, 5/8 X 53
Mfr # 5V530
Zoro # G809716598
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 53 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 53 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.63 |
Description
V-Belt, 5/8 X 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6004ZE)
- SPEEDAIRE Retaining Ring, .890 Id (R10102)
- CENTURY Pizza Oven Motors (F265)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1932mm (SPA1932)
- Pix Power Transmission Belts