Shop All V-Belts
Pix
V-Belt, 5/8 X 224
Mfr # 5V2240
Zoro # G309716296
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 224 in
- Material Synthetic Rubber (SBR)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (25577)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- SWAGELOK KIT HYDRAULIC FILTER ELEMENT (SS-8F-K4-60)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, 3/8 X 53 (3V530)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- MITSUBOSHI V-Ribbed - J Series 20'' Long x 5 Ribs Wide (200J5)
- Pix V-Belts