Shop All V-Belts
Pix
V-Belt, 5/8 X 212
Mfr # 5V2120
Zoro # G709716261
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 212 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 212 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.54 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 5/8 X 212
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57095, Pressure Line, 5 micron, Outside-In (MF0058436)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- SPEEDAIRE Guide Roller Set (42PC57)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- Pix V-Belts