Shop All V-Belts
Pix
V-Belt, 5/8 X 118
Mfr # 5V1180
Zoro # G409715502
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 118 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 118 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.41 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 5/8 X 118
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 164 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA161)
- PANDUIT Spring Kit for CT-1002 Ferrule Crimp Too (KCT100X)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- PIX Belt, A/4L, 1/2 x 71 in. OC (A69/4L710)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX Belt, B/5L, 21/32 x 66 in. OC (B63/5L660)
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L335)
- Pix Power Transmission Belts