Shop All V-Belts
Pix
V-Belt, 3/8 X 66
Mfr # 3V660
Zoro # G309712021
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 66 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 66 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.3 |
Description
V-Belt, 3/8 X 66
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2145049004GS)
- BRENNAN INDUSTRIES 06MJ-02MP Straight, 5PK (2404-06-02)
- PIX PIX, 3L345, V-Belt 3/8 X 34.5 (3L345)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (4LK1140)
- Pix Power Transmission Belts