Shop All V-Belts
Pix
V-Belt, 3/8 X 35
Mfr # 3V350
Zoro # G509711428
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 35 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 35 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.16 |
Description
V-Belt, 3/8 X 35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- DYNABRADE Screw, 96080 (96080)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting (5ZEE9)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5200A)
- PIX V-Belt, Cogged 3/8 X 26 (3VX260)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX Belt, BX Cogged, 21/32 x 35 in. OC (BX32)
- Pix V-Belts