Shop All V-Belts
Pix
V-Belt, 1/4 X 46
Mfr # 2L460
Zoro # G809713191
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 46 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 46 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -30 Deg F to 176 Deg F |
Weight | 0.08 |
Description
V-Belt, 1/4 X 46
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EXEP101216)
- COXREELS Roller Guide, Top, 4-way, 24 in (15356-11.5)
- NATIONAL Small Bore Inch Seal, 6324S (6324S)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX V-Belt, Cogged 3/8 X 54 (3VX540)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- CONTINENTAL CONTITECH B115 Wrapped V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (B115)
- Pix Power Transmission Belts