Shop All V-Belts
Pix
V-Belt, 1/4 X 34
Mfr # 2L340
Zoro # G309713189
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 34 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 34 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.06 |
Temp. Range | -30 Deg F to 176 Deg F |
Description
V-Belt, 1/4 X 34
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 4.75"O.D. (1VP50-7/8)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- COILHOSE PNEUMATICS Hose Barb 1/4" ID x 1/8" MPT (CO B0402)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX Belt, A Kevlar, 1/2 x 182 in. OC (A180K)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2555 (2555)
- Pix Power Transmission Belts