Shop All V-Belts
Pix
V-Belt, 1/4 X 33
Mfr # 2L330
Zoro # G309713226
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 33 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 33 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -30 Deg F to 176 Deg F |
Weight | 0.05 |
Description
V-Belt, 1/4 X 33
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-200 Poly Timing Belt, 80-S2M-200Uk (80-S2M-200UK)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- PIX Belt, AX Cogged, 1/2 x 44 in. OC (AX42)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- PIX Belt, A Kevlar, 1/2 x 125 in. OC (A123K)
- BESTORQ Aftermarket BUSH HOG 12728 Replacement Belt, B158 (B158)
- Pix V-Belts