Shop All V-Belts
Pix
Poly Rib J Belt, 65 in. EL-10 Rib
Mfr # 650J10
Zoro # G409719838
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 65 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 65 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.29 |
Description
Poly Rib J Belt, 65 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E570)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- ARCAIR Anti-Spatter, 16 Oz, Jar, -40 to 120 F (57021105)
- DAYTON CX90 Cogged V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs (4FJ49)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- PIX Poly Rib J Belt, 24 in. EL-6 Rib (240J6)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- Pix V-Belts