Shop All V-Belts
Pix
Poly Rib J Belt, 63 in. EL-10 Rib
Mfr # 630J10
Zoro # G609719775
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.920"
- Number of Ribs 10
- Outside Length 63 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 63 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.28 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 63 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 775-5M-9 Synchro-Cog HT Synchronous Belt (775-5M-9)
- SMC Shuttle Valve, 3/8" Applicable Tube, OD (VR1220F-11)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE8)
- DAIDORPORATION 10' 80 Roller Chain (TRC80R-MD)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- Pix V-Belts