Shop All V-Belts
Pix
Poly Rib J Belt, 58 in. EL-6 Rib
Mfr # 580J6
Zoro # G309711383
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 58 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 58 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 58 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C1090 (C1090)
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/4, PK3 (CB162018)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- PIX Belt, 8V, 1 x 200 in. OC, 2 Band (2H8V2000)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- PIX PIX, A24/4L260, V-Belt 1/2 X 26 (A24/4L260)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 44'' (4L440)
- Pix Power Transmission Belts