Shop All V-Belts
Pix
Poly Rib J Belt, 53 in. EL-8 Rib
Mfr # 530J8
Zoro # G609711113
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 8
- Top Width 0.740"
- Outside Length 53 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 53 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.19 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 53 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE8)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/8 In (ER-18)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX Poly Rib J Belt, 69 in. EL-10 Rib (690J10)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- ZORO SELECT V-Belt, A26 (51ET99)
- Pix V-Belts