Shop All V-Belts
Pix
Poly Rib J Belt, 47 in. EL-12 Rib
Mfr # 470J12
Zoro # G309716517
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 12
- Top Width 1.110"
- Outside Length 47 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.110" |
Outside Length | 47 in |
Details
V-Belt Section | J |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.25 |
Description
Poly Rib J Belt, 47 in. EL-12 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY 3in. Heavy Duty Coupling, Forged, Non-Adjustable, w/Gasket (C30SDA)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 42CZ Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (1K058)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX Belt, SPZ, 10 x 1862mm LP (SPZ1862)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- PIX Poly Rib J Belt, 23 in. EL-4 Rib (230J4)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- DAYTON 3L460 V-Belt, 46" Outside Length, 3/8" Top Width, 1 Ribs (3L460)
- Pix V-Belts