Shop All V-Belts
Pix
Poly Rib J Belt, 42 in. EL-8 Rib
Mfr # 420J8
Zoro # G009715247
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.740"
- Number of Ribs 8
- Outside Length 42 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 42 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 42 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 25 Feet (WL-J-SG-075-25)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- PIX Belt, SPZ, 10 x 1612mm LP (SPZ1612)
- PIX Belt, C, 7/8 x 98 in. OC (C94)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- PIX V-Belt, Variable Speed 1-3/8 X 34.5 (2230V345)
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- Pix Power Transmission Belts