Shop All V-Belts
Pix
Poly Rib J Belt, 41 in. EL-4 Rib
Mfr # 410J4
Zoro # G109714386
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 41 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 41 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.07 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 41 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- PIX PIX, B174, V-Belt 5/8 X 177 (B174)
- ZORO SELECT V-Belt, B54 (51EU24)
- Pix Power Transmission Belts