Shop All V-Belts
Pix
Poly Rib J Belt, 37 in. EL-4 Rib
Mfr # 370J4
Zoro # G309715183
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 37 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 37 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.07 |
Description
Poly Rib J Belt, 37 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- PHD 32Mm 25Mm Double Acting Pneumatic Cylinder (CRD6U 32 X 25-M)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 11707544, Pressure Line, 10 micron, Outside-In (MF0058482)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 25 ft. (PTH200-25CE-G)
- PIX V-Belt, Cogged 5/8 X 77 (5VX770)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- PIX V-Belt, Cogged 5/8 X 113 (5VX1130)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- Pix Power Transmission Belts