Shop All V-Belts
Pix
Poly Rib J Belt, 26 in. EL-14 Rib
Mfr # 260J14
Zoro # G909717556
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 14
- Top Width 1.290"
- Outside Length 26 in
- Material EPDM
Product Information
Dimensions
Top Width | 1.290" |
Outside Length | 26 in |
Details
V-Belt Section | J |
Number of Ribs | 14 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.16 |
Description
Poly Rib J Belt, 26 in. EL-14 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2Z C3 GJN, Single Row Ball Bearings (6304 2Z C3 GJN)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- CONRADER Safety Valve, Soft Seat, 1 In, 200 PSI (SRV765-1-200)
- ENERPAC Valve And Bonnet Asm W/Dust Cap (V82K)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- PIX V-Belt, 5/8 X 85 (5V850)
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- Pix Power Transmission Belts