Shop All V-Belts
Pix
Poly Rib J Belt, 16.3 in. EL-4 Rib
Mfr # 163J4
Zoro # G209713340
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 16.3 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 16.3 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.03 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 16.3 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202ZE)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- A.O. SMITH Century Pool Pump Motor, 3/4 HP, 3450 RPM, 230/115V, ODP, 60 Hertz (B2852)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (BX65)
- PIX V-Belt, Variable Speed 1-7/16 X 37.3 (2322V373)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX , , V-Belt 1/2 X 20 (A18/4L200)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- CARLISLE R3VX300-3 Power-Wedge Cog-Band (R3VX300-3)
- Pix V-Belts