Shop All V-Belts
Pix
Poly Rib J Belt, 13.5 in. EL-4 Rib
Mfr # 135J4
Zoro # G709711396
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.370"
- Number of Ribs 4
- Outside Length 13.5 in
- Material EPDM
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 13.5 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.02 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 13.5 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conductive In.Y In. Adaptor (31968)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- PIX Belt, SPZ, 10 x 1612mm LP (SPZ1612)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- PIX Poly Rib J Belt, 36 in. EL-10 Rib (360J10)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- Pix V-Belts