Shop All V-Belts
Pix
PIX, A144, V-Belt 1/2 X 146
Mfr # A144
Zoro # G004866098
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Pix, a144, v-belt 1/2 x 146 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 88, Zinc, PK10 (62088H)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6004 2RS (SS6004 2RS FM222)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX Belt, SPZ, 10 x 2500mm LP (SPZ2500)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- Pix Power Transmission Belts