Shop All V-Belts
Pix
PIX, A128, V-Belt 1/2 X 130
Mfr # A128
Zoro # G604866306
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Pix, a128, v-belt 1/2 x 130 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3000 psi (H145R06-250R)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- PIX Belt, XPZ Cogged, 10 x 887mm LP (XPZ887)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- PIX Belt, A/4L, 1/2 x 33 in. OC (A31/4L330)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- D&D 787mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ787)
- Pix V-Belts