Shop All V-Belts
Pix
PIX, A126, V-Belt 1/2 X 128
Mfr # A126
Zoro # G604866139
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Pix, a126, v-belt 1/2 x 128 pix-x'set-xs are the first v-belts to enter the power transmission scenario. The continued efforts of our r&d has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. features: oil resistant antistatic maximum belt linear speed up to 30 m/sec temperature range: -18c to +80c atex certified fras belts are also available applications: primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as v-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919358, Pressure Line, 25 micron, Outside-In (MF0058522)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- JIE DRIVES Worm Gearbox Size 63, ratio 60, NEMA56C Input (JRWND63-60-56C)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, C, 7/8 x 130 in. OC (C126)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- Pix Power Transmission Belts