Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 887mm LP
Mfr # XPZ887
Zoro # G409721602
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 887 mm
- Material EPDM
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 887 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPZ Cogged, 10 x 887mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- ARROW PNEUMATICS Speed Control, Bronze, 1/8" Air Inlet, NPT (ASP - 1SCH)
- ENERPAC Repair Parts Kit (CM927061SR)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX V-Belt, Variable Speed 1-3/16 X 52.6 (1922V526)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- Pix V-Belts