Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1400mm LP
Mfr # XPZ1400
Zoro # G109719633
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 10 mm
- Outside Length 1400 mm
- Material EPDM
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1400 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.18 |
Description
Belt, XPZ Cogged, 10 x 1400mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO 2.09 Min. Inside Dia. 2.25 Max Inside Dia. Rhino HT Nylon Sleeving (RS-209HT)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06FJX 45-SS (SS-6502-06-06-FG)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- PIX PIX, A21/4L230, V-Belt 1/2 X 23 (A21/4L230)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- PIX V-Belt, Kevlar 3/8 X 27 (3L270K)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- PIX Belt, A Kevlar, 1/2 x 112 in. OC (A110K)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- BESTORQ Aftermarket replacement for 104334 Yazoo Kees ZVKH72271 (Pump Drive) belt, SPA1800 (SPA1800)
- Pix V-Belts