Shop All V-Belts
Pix
Belt, XPZ Cogged, 10 x 1037mm LP
Mfr # XPZ1037
Zoro # G909718706
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Outside Length 1037 mm
- Material EPDM
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1037 mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.14 |
Description
Belt, XPZ Cogged, 10 x 1037mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- DODGE 3535 X 2-1/8-KW Taper Lock Bushing (117218 3535 X2-1/8)
- PLEWS-EDELMANN Pistol Style Grease Gun Kit with 3-1/2" Ext and 3 oz Cart (30-132)
- CHICAGO RAWHIDE Small Bore Seals, #18888 (18888)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- PIX Belt, AX Cogged, 1/2 x 70 in. OC (AX68)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX PIX, A129, V-Belt 1/2 X 131 (A129)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX V-Belt, 3L Wrapped, 3/8 X 27 (3L270)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- Pix Power Transmission Belts