Shop All V-Belts
Pix
Belt, XPC Cogged, 22 x 4250mm LP
Mfr # XPC4250
Zoro # G509718663
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPC
- Number of Ribs 1
- Top Width 22 mm
- Outside Length 4250 mm
- Material EPDM
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 4250 mm |
Details
V-Belt Section | XPC |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 2.91 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPC Cogged, 22 x 4250mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-251-6FO-NL)
- THOMSON Internal Retaining Ring, ID 30 mm (PRM30)
- POWERFLITE John Deere Repl. V-Belt, 21/32"Wx46"L, Outside Length: 46" (AM38778)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS246)
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- PIX Belt, SPZ, 10 x 1312mm LP (SPZ1312)
- PIX Belt, B/5L, 21/32 x 348 in. OC (B345)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- PIX Belt, AX Cogged, 1/2 x 70 in. OC (AX68)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- Pix V-Belts