Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2800mm LP
Mfr # XPB2800
Zoro # G809717731
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Number of Ribs 1
- Top Width 17 mm
- Outside Length 2800 mm
- Material EPDM
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2800 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.14 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 2800mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- PARKER Hydraulic Hose, 1/4 In, 50 Ft (302-4-BX)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- PIX Belt, B/5L, 21/32 x 51 in. OC (B48/5L510)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX Belt, SPZ, 10 x 1837mm LP (SPZ1837)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- MTD Belt-V A Sec X 12 (954-04325)
- Pix V-Belts