Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2360mm LP
Mfr # XPB2360
Zoro # G509717888
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Number of Ribs 1
- Top Width 17 mm
- Outside Length 2360 mm
- Material EPDM
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2360 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.96 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 2360mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (848)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Rigid Neon Green (PU14-15-G)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- PIX Belt, B/5L, 21/32 x 88 in. OC (B85/5L880)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- PIX Belt, A/4L, 1/2 x 53 in. OC (A51/4L530)
- PIX Poly Rib J Belt, 100 in. EL-4 Rib (1000J4)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- Pix V-Belts