Shop All V-Belts
Pix
Belt, XPB Cogged, 17 x 2120mm LP
Mfr # XPB2120
Zoro # G309717095
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 17 mm
- Number of Ribs 1
- Outside Length 2120 mm
- Material EPDM
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 2120 mm |
Details
V-Belt Section | XPB |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.87 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPB Cogged, 17 x 2120mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ95)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- FOSTER Automatic Sockets, ARO 210 Series, 1/4" (210-1713)
- PRIMEFIT Industrial Plug 1/4" x 3/8" (Male), 2PCS (IP1438MS-2)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX Poly Rib J Belt, 37 in. EL-4 Rib (370J4)
- PIX Belt, B Kevlar, 5/8 x 196 in. OC (B193K)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, C, 7/8 x 224 in. OC (C220)
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- Pix Power Transmission Belts