Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 2582mm LP
Mfr # XPA2582
Zoro # G809715546
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 2582 mm
- Material EPDM
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 2582 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.59 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, XPA Cogged, 13 x 2582mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EF162016)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- MONARCH Pump Assembly (500246312171510)
- HHIP MGMN-300-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3003)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- PIX Belt, B/5L, 21/32 x 139 in. OC (B136)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- PIX Belt, BX Cogged, 21/32 x 28 in. OC (BX25)
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (B81/5L840)
- Pix Power Transmission Belts