Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1550mm LP
Mfr # XPA1550
Zoro # G909714173
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1550 mm
- Material EPDM
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1550 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.35 |
Description
Belt, XPA Cogged, 13 x 1550mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- MAIN FILTER Hydraulic Filter, replaces HARRIS WASTE 856887, 10 micron, Outside-In (MF0066030)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- Pix Power Transmission Belts