Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1307mm LP
Mfr # XPA1307
Zoro # G709713598
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 13 mm
- Outside Length 1307 mm
- Material EPDM
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1307 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.3 |
Description
Belt, XPA Cogged, 13 x 1307mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- FAG BEARINGS FAG-6000 2RS, Deep Groove BBear, Single Row 90Mm, 6000 2RS (6000 2RS)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- GATES 1981 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B75)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- PIX Belt, AX Cogged, 1/2 x 49 in. OC (AX47)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX Belt, B/5L, 21/32 x 207 in. OC (B204)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- D&D 94" Outside Length, 7/8" Top Width, 1 Ribs (C90)
- Pix V-Belts