Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1207mm LP
Mfr # XPA1207
Zoro # G809713146
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1207 mm
- Material EPDM
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1207 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.27 |
Description
Belt, XPA Cogged, 13 x 1207mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- REELCRAFT Bumper, 3/8 Adjustable Hose (1-HS1004-A)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- BANDO Double V-Belt, Bb78 (BB78)
- Pix Power Transmission Belts