Shop All V-Belts
Pix
Belt, XPA Cogged, 13 x 1132mm LP
Mfr # XPA1132
Zoro # G009713052
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Top Width 13 mm
- Number of Ribs 1
- Outside Length 1132 mm
- Material EPDM
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1132 mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.26 |
Description
Belt, XPA Cogged, 13 x 1132mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 18V Cordless 2-Gallon Compact Quiet Compressor (ML2840-20)
- DIXON Air King FNPT End Iron, 1" (AM13)
- NSK Tapered - Inch Roller Bearing, #L44610 (L44610)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- D&D 36" Outside Length, 2/3" Top Width, 1 Ribs (BX33)
- Pix V-Belts