Shop All V-Belts
Pix
Belt, SPZ, 10 x 925mm LP
Mfr # SPZ925
Zoro # G609712660
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Top Width 10.0 mm
- Number of Ribs 1
- Outside Length 925 mm
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 10.0 mm |
Outside Length | 925 mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.17 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPZ, 10 x 925mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- MILTON INDUSTRIES 1/4" Male Safety Coupler "M" (S-99706)
- 3M Spindle B0312, 1/pk (B0312)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, AA, 1/2 x 105.4 in. OC (AA102)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- CONTINENTAL CONTITECH 3/BX77 Banded Cogged V-Belt, 80" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX77)
- Pix V-Belts